Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ ATG™ MaxiDry™ Drivers Style Hi-Performance Nitrile Gloves

Ultra thin design provides high comfort and flexibility along with maximum finger tip tactile sensitivity

$227.00

Specifications

Cleaning Procedure Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C
Color Black, Purple
Cut Resistance Rating Level 1
Length (English) 9.8 in.
Length (Metric) 25 cm
View More Specs

Products 5
Catalog Number Mfr. No. Size Width (English) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Size Width (English) Width (Metric) Price Quantity & Availability  
19-148-454
View Documents
PIP™
56426/XL
X-Large 4.6 in. 11.6 cm
Dozen of 12 for $227.00
Case of 6 DZ for $1,092.41
Add to cart
 
19-148-455
View Documents
PIP™
56426/XXL
2X-Large 4.7 in. 12 cm
Dozen of 12 for $227.00
Case of 6 DZ for $1,092.41
Add to cart
 
19-148-451
View Documents
PIP™
56426/S
Small 4.1 in. 10.4 cm
Dozen of 12 for $227.00
Case of 6 DZ for $1,092.41
Add to cart
 
19-148-452
View Documents
PIP™
56426/M
Medium 4.3 in. 10.8 cm
Dozen of 12 for $227.00
Case of 6 DZ for $1,092.41
Add to cart
 
19-148-453
View Documents
PIP™
56426/L
Large 4.4 in. 11.2 cm
Dozen of 12 for $227.00
Case of 6 DZ for $1,092.41
Add to cart
 
Description

Description

  • Ultra lightweight nitrile on fine gauge seamless knit nylon liner
  • Black palm and fingertip coated
  • Extended gauntlet cuff
  • GripTech™ coating offers non-slip grip
  • Unique wrist shape eliminates slippage in wrist area
  • EN certified 100% low level chemical and oil repellant – EN 374-3
  • LiquiTech™ Barrier Technology provides resistant to oils and liquids
  • Silicone free
  • Color: Purple and Black
  • Length: 10 in. (25.4cm)

Precision handling in oily or wet environments; offshore petroleum, light metal fabrication and part handling, engine, power train and transmission assembly, handling small castings, gears and other abrasive edged parts, light stamping in oily conditions, maintenance.

Compliance

Meets EN 388-4111 standards; FDA 510(k) approved.

Specifications

Specifications

Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C
Level 1
25 cm
Non-slip
Extended
1.1 mm
Black, Purple
9.8 in.
Lycra™, Nitrile
precision handling in Oily or wet environments, offshore Petroleum, light Metal fabrication and part handling, engine, power train and transmission assembly, handling small castings, gears and other abrasive edged parts, light stamping in Oily c
Nylon
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit