Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiDry™ Ultra Lightweight 3/4 Nitrile Coated Gloves with Non-Slip Grip
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Seamless string knit shell is comfortable and flexible
- Foam nitrile coating is compatible with light oils for enhanced grip and abrasion resistance
- Knit wrist helps prevent dirt and debris from entering the glove
- Increased resistance to oils via ATG's LiquiTech™ technology platform
- Synthetic coating combined with an industry leading super light seamless knit liner provides comfort, sensitivity, fit, and dexterity
- Locking Cuff ensures the glove doesn't slip on the hand
- An exclusive elasticated support in the wrist area provides a locking effect for a close and snug fit
- Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications
- Non-slip grip is only applied where it is actually needed (palm area) to ensure flexibility isn't compromised
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- Gloves are laundered prior to final packaging it clean and safe for use
- Oeko-Tex™ Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Nitrile MicroFoam |
Color | Black, Purple |
Hand | Specific |
Material | Nylon, Spandex |
Product Type | Seamless Knit Gloves |
Size | Large |
For Use With (Application) | Assembly, Precision Handling, and General Maintenance |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction