Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiDry™ ATG™ Ultra Lightweight Nitrile Coated Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Lightweight nitrile coating on a fine gauge seamless knit nylon liner
- Ultra thin design is comfortable and flexible, while also ensuring maximum finger tip tactile sensitivity
- Exclusive GripTech™ coating offers non-slip grip capabilities in wet or oily applications
- LiquiTech™ Barrier Technology provides resistant to oils & liquids
- Locking cuff ensures the glove doesn’t slip off the hand
Specifications
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Black |
Hand | Specific |
Material | Nylon, Spandex |
Product Type | Seamless Knit Gloves |
Size | X-Large |
For Use With (Application) | Assembly, Precision Handling, and General Maintenance |
Glove Cuff Color | Purple |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction