PIP™ ATG™ MaxiDry™ Hi-Performance Nitrile Gloves

Ultra thin design provides high comfort and flexibility along with maximum finger tip tactile sensitivity

Manufacturer: Protective Industrial Products, Inc. 56425/M

 View more versions of this product

Catalog No. 19-148-462

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 9.8 x 3.3 in. (25 x 8.4cm)
    Glove Cuff Style Gauntlet
    Liner Material Nylon
    Cut Resistance Rating Level 1
    Cleaning Procedure Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C
    Exterior Finish Non-slip
    For Use With (Application) precision handling in Oily or wet environments, offshore Petroleum, light Metal fabrication and part handling, engine, power train and transmission assembly, handling small castings, gears and other abrasive edged parts, light stamping in Oily c
    Length (English) 9.8 in.
    Length (Metric) 25cm
    Material Nitrile, Lycra™
    Size Medium
    Thickness 1.3mm
    Width (English) 3.3 in.
    Width (Metric) 8.4cm
    Coated Area 0.75 Dipped
    Color Purple, black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit