Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Maxidry™ Plus™ Nitrile Coated Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Seamless nylon liner is comfortable and flexible
- Foam nitrile coatings are compatible with light oils to provide a good grip and abrasion resistance
- Gauntlet cuff for added forearm protection
- Liquid Repellence - Splash resistance to chemicals is delivered through ATG's LiquiTech™ technology platform
- Innovative Fibers - Unique high performance yarns and fibers that offer cut protection whilst maintaining high levels of comfort
- Ultra Lightweight - Synthetic coating combined with a light seamless knit liner provides comfort, sensitivity, fit and dexterity
- Locking Cuff - Ensures the glove does not slip off the hand
- Optimized Grip - The micro-cup non-slip grip finish allows for a controlled and enhanced grip in oily and wet applications
Specifications
Certifications/Compliance | EN 374, CE |
Certifications/Compliance (Europe) | CE, EN 374-2 |
Chlorinated | No |
Color | Black, Blue |
Latex Free | Yes |
Material | Nitrile |
Size | 2X-Large |
Thickness (English) | 39.4 mil |
Thickness (Metric) | 1 mm |
EN388 Standard | EN 388:4121 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction