PIP™ Blue Denim Bib Aprons

Manufacturer: Protective Industrial Products, Inc. 200010

 View more versions of this product

Catalog No. 19-810-604

  Check Availability
Add to Cart

    Specifications

    Material Cotton, Denim
    Width (Metric) 71.1cm
    Color Blue
    Dimensions (L x W) 38 x 28 in. (96.52 x 71.1cm)
    Length (English) 38 in.
    Size 28 x 38
    Construction 3 x 1 Weave
    Width (English) 28 in.
    For Use With (Application) Ideal for industrial maintenance, construction, manufacturing and carpentry
    Length (Metric) 96.52cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit