Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Bolle's Safety Override Protective Eyewear
Click to view available options
Anti-scratch, anti-fog, clear PC lens
Anti-scratch, anti-fog, yellow PC lens
Anti-scratch, welding shade 5 PC lens
Description
Molded cheek/brow guard and side shield for optimum protection.
- High impact 2.0mm polycarbonate lens
- Anti-fog/anti-scratch coating on both sides
- Optimal fit and comfort
- With adjustable nylon temples
- Single piece lens with distortion free viewing and superior optical quality
- 99.99% UVA and UVB light absorption
- Weighs 43g
Assembly and production work, Light engineering, Cutting/Brazing/Torch work
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
For Use With (Application) | Assembly and production work; Light engineering; Cutting/Brazing/Torch work |
Includes | Soft pouch and adjustable cord |
No. per Pack | 1 Pair |
Temple Style | Adjustable |
Weight (Metric) | 43 g |
Lens Material | Polycarbonate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction