Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Bolle's Safety Rush Protective Eyewear
Click to view available options
Anti-scratch, anti-fog clear PC lens
Anti-scratch, anti-fog smoke PC lens
Anti-scratch, anti-fog twilight PC lens
Description
Includes
Adjustable cord
10 base high contour single piece lens with 180 degree distortion free viewing
- High impact 2.2mm polycarbonate lens
- With anti-fog and anti-scratch coating on both sides of lens
- Polycarbonate and polyvinyl rimless frame with adjustable silicone nose pads
- 43% visible light transmission
- Weighs 23g
- Different lens and frame color options available - Clear, smoke, twilight
- Has high contrast, high definition
- Filters 76% blue light
- Filters 99.99% UV light
Compliance
ANSI Z87.1-2010
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Certifications/Compliance | ANSI Z87.1-2010 |
Lens Tint | Smoke |
Includes | Soft pouch and adjustable cord |
No. per Pack | 1 Pair |
Weight (Metric) | 23 g |
Lens Material | Polycarbonate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction