PIP™ Bolle's Safety Tracker Protective Eyewear

8 base high contour polycarbonate lens with 180 degree distortion free viewing

Manufacturer: Protective Industrial Products, Inc. 253-TR-40086

 View all options for this product

Catalog No. 19-036-855


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Certifications/Compliance ANSI Z87.1-2010
    Includes Soft pouch and adjustable cord
    Lens Material Polycarbonate
    Lens Tint Smoke
    Weight (Metric) 52g
    Lens Coating Anti-scratch; Anti-fog

    High impact 2.2mm lens with anti-fog/anti-scratch coating on both sides.

    • Has interchangeable rubberized eye seal and removable,adjustable head strap
    • Frame Material: Polycarbonate and TPE, available in both black/gray
    • Weighs 52g
    • Different lens options available : Clear, smoke, yellow, twilight, welding shade 5
    • 99.99% UVA and UVB light absorption
    Twilight lens
    • Has high contrast, high definition
    • Filters 76% of blue light and delivers 43% visible light transmission
    • For low light, outdoor work environments

    • Can be fitted with Rx prescription lens
    • With Rx insert
    • Durable frame offers optimal fit
    • Has removable foam

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit