Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Regular Grade Split Cowhide Leather Palm Gloves with Fabric Back - Gauntlet Cuff
Click to view available options
Size:
X-Small
Small
Medium
Description
- Gunn cut pattern delivers durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
Specifications
Cuff Material | Rubberized Fabric |
Color | Gray |
Grade | Regular |
Hand | Specific |
Material | Shoulder Split Cowhide Leather |
Product Type | Leather Palm Gloves |
Size | X-Small |
Style | Gunn |
Glove Cuff Color | Green with Pink Stripes |
Glove Cuff Style | Gauntlet |
Show More |
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction