PIP™ Cabaret Formal White Parade Gloves w/o Raised Stitching

Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers

Manufacturer: Protective Industrial Products, Inc. 130100WMNZ/L

 View more versions of this product

Catalog No. 19-150-0718

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 9.7 x 3.7 in. (24.7 x 9.5cm)
    Glove Cuff Style Open
    For Use With (Application) formal occasions by police, firemen, waiters, marching bands, military and pallbearers
    Length (English) 9.7 in.
    Length (Metric) 24.7cm
    Material Cotton
    Size Large
    Width (English) 3.7 in.
    Width (Metric) 9.5cm
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit