Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Cabaret™ Cotton Dress Gloves with Raised Stitching - Open Cuff
Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit. Commonly used for formal occasions by police, firemen, waiters, marching bands, military, and pallbearers.
$43.93 - $61.30
Specifications
Color | White |
---|---|
Glove Cuff Style | Open |
Hand | Specific |
Material | Cotton |
Thumb Style | Keystone |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-816-779
|
PIP™
130100WM/S |
Small |
Dozen of 12 for $43.93
|
|
19-816-777
|
PIP™
130100WM/L |
Large |
Dozen of 12 for $61.30
|
|
19-816-780
|
PIP™
130100WM/XL |
X-Large |
Dozen of 12 for $43.93
|
|
Description
- Three lines of raised stitching on back
- Shirred elastic wrist
- It is recommended to wash gloves in tempered water not exceeding 104°F (40°C)
Specifications
White | |
Specific | |
Keystone |
Open | |
Cotton |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title