Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Cabaret™ Cotton Dress Gloves with Raised Stitching - Open Cuff
Click to view available options
Size:
Small
Large
X-Large
Description
- Three lines of raised stitching on back
- Shirred elastic wrist
- It is recommended to wash gloves in tempered water not exceeding 104°F (40°C)
Specifications
Construction | String Knit |
Cuff Material | Shirred Elastic |
Description | Three lines of raised stitching on back of glove |
Coating Material | Uncoated |
Color | White |
Hand | Specific |
Material | Cotton |
Product Type | Dress Gloves |
Size | Large |
Glove Cuff Color | White |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction