PIP™ ChemGrip™ Neoprene-Coated Gloves

Offer superior durability and protection from a wide range of chemicals such as acids, caustics, solvents and oils

Manufacturer: Protective Industrial Products, Inc. 578630R

 View more versions of this product

Catalog No. 19-148-380

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 12 x 5.3 in. (30.48 x 13.5cm)
    Glove Cuff Style Gauntlet
    For Use With (Application) refining, galvanizing, degreasing, plating, Petrochemical industries and kitchen cleaning and maintenance
    Length (English) 12 in.
    Length (Metric) 30.48cm
    Lining Two-piece interlock knit
    Material Neoprene
    Powdered No
    Size Large
    Thickness 18mil
    Coating Material Rough
    Width (English) 5.3 in.
    Color Black
    Width (Metric) 13.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit