Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ ChemGrip™ Jersey-Lined Neoprene Coated Gloves
Click to view available options
Glove Cuff Style:
Gauntlet
Knit
Description
- Neoprene coating provides protection from a wide range of chemicals such as acids, caustics, solvents, and oils
- Cotton jersey liner keeps hands cool and comfortable
- Multi-dip process ensures fully liquid-proof protection
- Dark color helps to hide dirt and grime
Specifications
Coating Material | Neoprene |
Color | Black |
Exterior Finish | No Texture |
Product Type | Dip-coated Gloves |
Size | Large |
EN ISO 374-1 CHEMICAL LETTER CODES | AJKL |
For Use With (Application) | Degreasing, Galvanizing, Petrochemical, and Refining |
Gender | Men's |
Glove Cuff Style | Knit |
Liner Material | Cotton Jersey |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction