Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ ChemGrip™ Neoprene Coated Gloves with Interlock Liner
Click to view available options
Length (English):
14 in.
18 in.
Description
- Neoprene coating provides protection from a wide range of chemicals such as acids, caustics, solvents, and oils
- Brushed, interlock cotton liner increases comfort
- Multi-dip process ensures fully liquid-proof protection
- Rough etched finish for cut resistance and enhanced grip capabilities
- Extended, 18 in. gauntlet cuff provides additional forearm protection
- Dark color helps to hide dirt and grime
Specifications
Coating Material | Neoprene |
Color | Black |
Exterior Finish | Partially Textured |
Product Type | Dip-coated Gloves |
Size | Large |
Thickness (Metric) | 3 mm |
EN388 Standard | 3121X |
EN ISO 374-1 CHEMICAL LETTER CODES | AJKL |
For Use With (Application) | Degreasing, Galvanizing, Petrochemical, and Refining |
Glove Cuff Style | Gauntlet |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction