Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ CleanTeam™ 9.5 in. Class 100 Cleanroom Latex Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Exceed standards required for use in class 100 and other controlled environments
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder free to reduce allergic reactions
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- 100% Silicone free
Specifications
Certifications/Compliance | ASTM D5712-05, ASTM D6124-01, IEST-RP-CC005.3 |
Cleanroom Class | Class 100 (ISO 5) |
AQL | 4 |
Color | Natural |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7.8 mil |
Finger Thickness (Metric) | 0.20 mm |
Latex Free | No |
Material | Latex |
Palm Thickness (English) | 7 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction