Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ CleanTeam™ 12 in. Class 10 Cleanroom Vinyl Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Waterproof exceed standards required for use in class 10 and other controlled environments
- Ambidextrous for quick and easy donning
- Powder free to reduce allergic reactions
- Beaded cuff adds strength to cuff edge for longer glove life and prevents liquid run-off
- Electrostatic Dissipative (ESD) for improved performance in electronics assembly
Specifications
Specifications
| Cleanroom Class | Class 10 (ISO 4) |
| Color | Clear |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 3.9 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Latex Free | Yes |
| Material | Vinyl |
| Palm Thickness (English) | 3.9 mil |
| Palm Thickness (Metric) | 0.10 mm |
| Size | Large |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction