Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ Multiclass Nitrile Gloves with Textured Finger Grip

Used in biotechnology, medical device manufacturing, and computer assembly.

Manufacturer:  PIP™ 100333010/L

Catalog No. 19-121-199C


Add to cart

Description

Description

  • Exceeds standards required for use in class 10 and other controlled environments
  • Textured fingers provide a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder-Free to reduce allergic reactions
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Chlorinated to harden and cleanse the surface of the glove
  • Electrostatic Dissipative (ESD) for improved performance in electronics assembly
  • 100% Silicone free

Specifications

Specifications

ISO Class 4
Textured
Ambidextrous
Large
10.66cm
Powder-free
12 in.
12 x 4.2 in. (30.48 x 10.66cm)
Beaded/Rolled
Nitrile
4.2 in.
5 mil
White
30.48cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit