Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ CleanTeam™ Seamless Knit Nylon Clean Environment Gloves with Polyurethane-Coated Fingers
Click to view available options
Size:
Medium
Large
X-Large
Description
- Knit Wrist helps prevent dirt and debris from entering the glove
- Low lint gloves are knit from nylon filament yarns
- Nylon yarns absorb perspiration to leave hands cool and comfortable
- Can be worn as a liner under disposable and other liquid-proof gloves
- Color coded hems for easy size identification
Specifications
Coated Area | Fingertips |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | White |
Exterior Finish | No Texture |
Hand | Specific |
Material | Nylon |
Size | X-Large |
For Use With (Application) | Product Handling, Electronics Assembly, Photography Labs, and Computer Manufacturing |
Glove Cuff Style | Knit |
Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction