PIP™ CleanTeam™ Nylon Stretch Inspection Gloves

Ideal for inspection and electronics assembly

Manufacturer: Protective Industrial Products, Inc. 98703

 View more versions of this product

Catalog No. 19-120-802

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 8.5 x 3.3 in. (21.5 x 8.5cm)
    Glove Cuff Style Zig zag stitched
    Glove Cuff Color Red
    For Use With (Application) inspection and electronics assembly, can also be used as liners under disposable and unsupported liquid proof gloves
    Length (English) 8.5 in.
    Length (Metric) 21.5cm
    Material Nylon
    Size Women's
    Width (English) 3.3 in.
    Width (Metric) 8.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit