Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP CleanTeam Value Nitrile Gloves
Manufacturer-suggested ISO Class 3 (Class 1)
Manufacturer: PIP 1009162M/PRC
Description
- Static-dissipative, chemical-resistant nitrile
- Ambidextrous
- Length: 12 in. (30.5cm)
- Thickness: 5mil
- Color: natural
Order Info
Packed 100 gloves per certified clean heat-sealed bag, 10 bags per case.
Specifications
Nitrile | |
Medium | |
12 in. | |
30.5 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title