Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ Vinyl Cleanroom Gloves

Manufacturer-suggested ISO Class 4 (Class 10)

Specifications

Certifications/Compliance ISO9001:2000
Color Clear
Length (English) 9.5 in.
Length (Metric) 24 cm
Material Vinyl
View More Specs

Products 4
Catalog Number Mfr. No. Size Width (English) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Size Width (English) Width (Metric) Price Quantity & Availability  
19-120-1452C
View Documents
PIP™
1002824/L
Large 4.1 in. 10.5 cm
Pack of 100 for $16.50
Case of 10 PK for $165.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
19-120-1452B
View Documents
PIP™
1002824/M
Medium 3.7 in. 9.5 cm
Pack of 100 for $16.50
Case of 10 PK for $165.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
19-120-1452A
View Documents
PIP™
1002824/S
Small 3.3 in. 8.5 cm
Case of 1000 for $165.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
19-120-1452D
View Documents
PIP™
1002824/XL
X-Large 4.5 in. 11.5 cm
Pack of 100 for $16.50
Case of 10 PK for $165.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

Made of electrostatic dissipative vinyl for use in pharmaceutical and wafer manufacturing. Ambidextrous design with beaded cuff for easy donning.

  • Exceeds standards for use in ISO Class 4 cleanrooms
  • Powder-free
  • Clear
  • 9.5 in. (24cm) length
  • Thickness: 5mil
  • Gloves double bagged in ESD polybag, pack of 100

Order Info

Double bagged in ESD polybag, pack of 100.

Specifications

Specifications

ISO9001:2000
9.5 in.
Vinyl
Beaded/Rolled
3.93 mil
Clear
24 cm
electronics assembly, Water manufacturing, pharmaceutical manufacturing, medical device manufacturing and general clean room applications
Powder-free
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit