Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ Vinyl Cleanroom Gloves

Catalog Number 191201452D
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Vinyl glove with finger textured grip for Class 10/ISO 4 cleanrooms including electronics assembly, wafer manufacturing, pharmaceutical manufacturing, medical device manufacturing and general applications.

  • Electrostatic dissipative vinyl
  • Exceeds standards for Class 10/ISO 4 Cleanrooms
  • For use in pharmaceutical and wafer manufacturing
  • Ambidextrous design with beaded cuff for easy donning
  • Powder free
  • Double bagged in ESD poly bag, pack of 100
Certifications/Compliance ISO9001:2000
Cleanroom Class Class 10 (ISO 4)
Color Clear
Exterior Finish Partially Textured
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Hand Ambidextrous
Latex Free Yes
Material Vinyl
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size X-Large
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
Manufacturing/QMS Audit Standards ISO 9001:2000
Model 100-2824/XL
Series CleanTeam™
Tensile Strength 10 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit