Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Copper Series Double Palm Leather Gloves

Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.

Manufacturer:  PIP™ 847633

Catalog No. 19-120-350



Add to cart

Description

Description

  • Constructed of B/C grade shoulder split cowhide
  • Double palms offers comfort, insulation and heat protection
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance
  • Color coded hems for easy size identification

Specifications

Specifications

12.5 x 5.2 in. (31.75 x 13.25cm)
Leather, cowhide, Cotton
Large
13.25cm
Aqua, Black, Blue, Gray, Red
31.75cm
Gauntlet
Cotton
5.2 in.
1 to 1.1mm
12.5 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit