Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
PIP Cotton Canvas Gold Chore Gloves
Economy Grade, multi-purpose glove used for light protection in warehousing, farming and automotive applications.
$21.75 - $23.00
Specifications
Cut Style | Clute |
---|---|
Exterior Finish | Nap-out |
For Use With (Application) | light protection in warehousing, farming and automotive applications |
Glove Cuff Style | Knit |
Length (English) | 11 in. |
Catalog Number | Mfr. No. | Grade | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Grade | Price | Quantity & Availability | |||||
19-063451
|
PIP
93568 |
Economy |
Dozen of 12 for $23.00
Case of 20 DZ for $460.00 |
N/A |
19-148-272
|
PIP
93588 |
Regular |
Dozen of 12 for $21.75
Case of 20 DZ for $435.00 |
N/A |
Description
- Cotton construction keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Nap-out finish offers moderate heat resistance
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
Order Info
Available in economy grade with single layer palm and back or regular grade with double layer palm and single layer back. Pack of 12 pairs.
Specifications
Clute | |
light protection in warehousing, farming and automotive applications | |
11 in. | |
Gold | |
Large, Men's |
Nap-out | |
Knit | |
28 cm | |
Cotton, Polyester |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title