PIP™ Cotton Canvas Gold Chore Gloves

Manufacturer: Protective Industrial Products, Inc. 93588

 View more versions of this product

Catalog No. 19-148-272

  Check Availability
Add to Cart

    Specifications

    Cut Style Clute
    Dimensions (L x W) 11 x 5.9 in. (28 x 15cm)
    Exterior Finish Nap-out
    Glove Cuff Style Knit
    For Use With (Application) light protection in warehousing, farming and automotive applications
    Weight (Metric) 453.6g
    Weight (English) 16 oz.
    Glove Cuff Color Gold
    Grade Regular
    Length (English) 11 in.
    Length (Metric) 28cm
    Material Cotton, Polyester
    Size Large, Men's
    Width (English) 5.9 in.
    Width (Metric) 15cm
    Color Gold

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit