Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP Cowhide Work Gloves
Consistent grading and superior workmanship
$206.00 - $211.00
Specifications
Color | Natural |
---|---|
Material | Cowhide Leather |
For Use With (Application) | cold weather applications including farming, construction, machine operation and refrigeration |
Glove Cuff Style | Slip-on |
Liner Material | Thinsulate™ |
Catalog Number | Mfr. No. | Length (English) | Size | Width (English) | Exterior Finish | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Size | Width (English) | Exterior Finish | Price | Quantity & Availability | ||
19-120-1595A
|
PIP
77269/S |
9.3 in. | Small | 4.3 in. |
Dozen of 12 for $206.00
Case of 6 DZ for $1,236.00 |
|
19-120-1595B
|
PIP
77269/M |
9.8 in. | Medium | 4.8 in. |
Dozen of 12 for $206.00
Case of 6 DZ for $1,236.00 |
|
19-161-221A
|
PIP
77269/SX |
9.3 in. | Small | 4.3 in. | Stapled |
Dozen of 12 for $206.00
|
|
19-161-221D
|
PIP
77269/XL |
10.2 in. | X-Large | 5.3 in. | Stapled |
Dozen of 12 for $211.00
|
|
Description
Used in cold weather applications including farming, construction, machine operation and refrigeration.
- Premium grade all-leather top grain cowhide construction
- Keystone thumb for superior fit and comfort
- Thinsulate lining, for superior insulation without the bulk of fleece
- Elastic back
- Cotton color binding denotes sizes
Specifications
Natural | |
cold weather applications including farming, construction, machine operation and refrigeration | |
Thinsulate™ |
Cowhide Leather | |
Slip-on |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title