PIP™ Cut-resistant Sleeves

Manufacturer: Protective Industrial Products, Inc. 10K4626

 View more versions of this product

Catalog No. 19-810-601

  Check Availability
Add to Cart

    Specifications

    Cuff Style Elastic knit
    Length (English) 26 in.
    Dimensions (L x W) 26 x 7.5 in. (66 x 19cm)
    Length (Metric) 66cm
    Material Kevlar™, Viscose
    Size 26 in.
    Width (English) 7.5 in.
    Width (Metric) 19cm
    For Use With (Application) Glass operations, Metal stamping, sheet Metal, automotive, electrical and light heat applications
    Includes Thumb hole, blue/gold elastic biceps
    Size (Metric) Cuff 12.7cm
    Style Blousy
    Color Brown
    Construction 1-ply

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit