Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Cut-resistant 24 in. Length Sleeves

Used for glass operations, metal stamping, sheet metal, automotive, electrical and light heat applications.

Manufacturer:  PIP™ 10KS24TO

 View more versions of this product

Catalog No. 19-120-351


Add to cart

Description

Description

  • Dupont™ Kevlar™ brand fiber provides high tensile strength relative to its weight - up to five times stronger than steel
  • Kevlar yarn is designed to be cut resistant
  • Kevlar will not melt, ignite or conduct electricity
  • 100% Kevlar sleeves provide excellent cut protection for the wrists and arms
  • Available in single-ply for economy or double-ply for added protection
  • Style 10-KS14TOLP has a leather protective patch for added heat protection
  • Blousy sleeve style offers loose fit to reduce fatigue
  • Cotton inner ply style (CL) offers added comfort

Specifications

Specifications

2-ply
61cm
Glass operations, Metal stamping, sheet Metal, automotive, electrical and light heat applications
Blousy
24 in.
Kevlar™
Thumb hole
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit