Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Disposable Powder-Free Nitrile Gloves

Textured Grip Gloves

$21.75 - $217.00

Specifications

Certifications/Compliance FDA, ISO9002
Disposable Yes
Glove Cuff Style Beaded/Rolled
Grade Industrial
Length (English) 9.4 in.
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-146-513
View Documents
PIP™
63332PF/M
Medium
Pack of 100 for $21.75
Case of 10 PK for $217.50
Add to cart
 
19-146-514
View Documents
PIP™
63332PF/L
Large
Case of 1000 for $217.00
Add to cart
 
Description

Description

  • Powder-free
  • Exam
  • 6mil
  • Ambidex

Specifications

Specifications

FDA, ISO9002
Beaded/Rolled
9.4 in.
14
Blue
Powder-free
Yes
Industrial
24 cm
4 mil
Nitrile
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit