Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Superior Grade Top Grain Cowhide Leather Drivers Gloves - Gauntlet Cuff
Click to view available options
Size:
Large
X-Large
Description
- Cowhide leather provides comfort, durability, abrasion resistance, and breathability
- Top grain leather is smooth, provides durability and dexterity
- Elastic closure sewn inside glove for safety and comfort
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Straight thumb increases comfort in closed-fisted work
- Color coded hems for easy size identification
- For use in construction, machine operation, light duty welding, utility work, farming, roping, and many other general applications
Specifications
Color | Natural |
Grade | Superior |
Hand | Specific |
Material | Top Grain Cowhide Leather |
Product Type | Driver Gloves |
Size | Large |
For Use With (Application) | Construction, Machine Operation, Light Duty Welding, Utility Work, Farming, Roping, and Many Other General Applications |
Glove Cuff Style | Gauntlet |
Hem Color | Brown |
Lining | Unlined |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction