Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Regular Grade Top Grain Cowhide Leather Drivers Gloves with Pull Strap
Click to view available options
Size:
Large
X-Large
Description
- Top grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Straight thumb increases comfort in closed-fisted work
- Meets the content requirements for Chromium VI Free Leather
- Color coded hems for easy size identification
- For use in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications
Specifications
Color | Natural |
Grade | Regular |
Hand | Specific |
Material | Top Grain Cowhide Leather |
Product Type | Driver Gloves |
Size | Large |
For Use With (Application) | Construction, Machine Operation, Light Duty Welding, Utility Work, Farming, Roping, and Many Other General Applications |
Glove Cuff Style | Open |
Hem Color | Brown |
Lining | Unlined |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction