Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ EverGrip™ Hot Mill Gloves

Seamless knit hot mill glove with a second glove sewn inside for two layers of heat protection

$75.00

Specifications

Color Red, White
Length (English) 10 in.
Length (Metric) 25.4 cm
Material Terrycloth
For Use With (Application) hot Metal handling, Glass handling, foundries and forging operations
View More Specs

Products 1
Catalog Number Mfr. No. Size Hem Color Width (English) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Size Hem Color Width (English) Width (Metric) Price Quantity & Availability  
19-160-837
View Documents
PIP™
43502L
Large Yellow 5 in. 12.7 cm
Case of 96 for $75.00
Add to cart
 
Description

Description

For use in hot metal handling, glass handling, foundries and forging operations.

  • Coated with EverGrip rust nitrile for superior grip
  • Special formulated nitrile resists melting
  • Seamless construction provides comfort and breathability

Order Info

24 oz. 100% cotton double layer shell
Ambidextrous
Open cuff

Specifications

Specifications

Red, White
25.4 cm
hot Metal handling, Glass handling, foundries and forging operations
24 oz.
10 in.
Terrycloth
Open
680.3 g
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit