PIP™ Excaliber Cut-and-Sewn Nitrile-Coated Cotton Gloves

Nitrile-coated, cotton-laminated fabric provides great snag, cut and abrasion resistance

Manufacturer: Protective Industrial Products, Inc. 603105/L

 View more versions of this product

Catalog No. 19-816-803

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 9.3 x 1.5 in. (23.62 x 11.5cm)
    Exterior Finish Laminated
    Glove Cuff Style Slip-on
    Hem Color Brown
    For Use With (Application) automotive assembly operations, handling Metal or Wood sheets and objects with sharp edges and general plant maintenance
    Length (English) 9.3 in.
    Length (Metric) 23.62cm
    Material Nitrile
    Liner Material Cotton
    Size Large
    Width (English) 1.5 in.
    Width (Metric) 11.5cm
    Coated Area Full
    Color Blue
    Cut Resistance Rating Level 1

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit