PIP™ Excalibur™ Nitrile-Coated Cotton Gloves with Mesh Backs

Ideal for handling metal or wood sheets and objects and general maintenance

Manufacturer: Protective Industrial Products, Inc. 603107/L

 View more versions of this product

Catalog No. 19-165-218C

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 9.3 x 4.5 in. (23.62 x 11.4cm)
    Glove Cuff Style Slip-on
    For Use With (Application) automotive assembly operations, handling Metal or Wood sheets and objects with sharp edges and general plant maintenance
    Length (English) 9.3 in.
    Liner Material Cotton
    Coated Area Palm
    Cleaning Procedure Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C
    Length (Metric) 23.62cm
    Material Nitrile
    Size Large
    Width (English) 4.5 in.
    Width (Metric) 11.4cm
    Color White, blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit