PIP™ Falcon™ PVC/Polyester Rainwear

Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance

Manufacturer: Protective Industrial Products, Inc. 201360M

 View more versions of this product

Catalog No. 19-130-5484

  Check Availability
Add to Cart

    Specifications

    Size Medium
    Material Polyester/PVC
    Hood Type Detached
    Size (English) Waist 47 in.
    Size (Metric) Chest 132.1cm
    Length (Metric) Inseam 74.9cm
    Color Hi-Vis Orange
    No. of Pockets 2.0
    Size (English) Chest 52 in.
    Collar Type Corduroy
    Length (English) Inseam 29.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit