PIP™ Falcon™ PVC/Polyester Rainwear

Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance

Manufacturer: Protective Industrial Products, Inc. 201360L

 View more versions of this product

Catalog No. 19-130-5485

  Check Availability
Add to Cart

    Specifications

    Size Large
    Material Polyester/PVC
    Hood Type Detached
    No. of Pockets 2.0
    Size (English) Chest 54 in.
    Size (English) Waist 48 in.
    Size (Metric) Chest 137.2cm
    Collar Type Corduroy
    Length (Metric) Inseam 76.2cm
    Length (English) Inseam 30 in.
    Color Hi-Vis Orange

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit