PIP™ Falcon™ PVC/Polyester Rainwear

Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance

Manufacturer: Protective Industrial Products, Inc. 201360X4

 View more versions of this product

Catalog No. 19-130-5489

  Check Availability
Add to Cart

    Specifications

    Size 4X-Large
    Material Polyester/PVC
    Hood Type Detached
    No. of Pockets 2.0
    Size (English) Chest 64 in.
    Size (English) Waist 56 in.
    Size (Metric) Chest 162.6cm
    Collar Type Corduroy
    Color Hi-Vis Orange
    Length (Metric) Inseam 86.4cm
    Length (English) Inseam 34 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit