PIP™ Falcon™ PVC/Polyester Rainwear

Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance

Manufacturer: Protective Industrial Products, Inc. 201300M

 View more versions of this product

Catalog No. 19-130-5508

  Check Availability
Add to Cart

    Specifications

    Size Medium
    Material PVC, Polyester
    Thickness 0.35mm
    Closure Type Storm Flap Front
    Hood Type Detached
    Length (English) Sleeve 31 in.
    Length (English) 48 in.
    Length (Metric) Sleeve 78.7cm
    Length (Metric) 121.92cm
    No. of Pockets 2.0
    Size (English) Chest 52 in.
    Size (Metric) Chest 132cm
    Collar Type Corduroy
    Color Yellow
    Construction Raincoat; 2-piece
    For Use With (Application) For construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit