Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Falcon™ Base10™ Single-Ply PVC Rainsuits with Detachable Hoods
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
52 in.
54 in.
56 in.
59 in.
62 in.
64 in.
66 in.
Size (English) Waist:
47 in.
48 in.
50 in.
52 in.
54 in.
56 in.
58 in.
Description
- Detachable hood with drawstring
- Storm flap front, two flapped pockets and underarm vents
- Adjustable snaps at wrists and ankles for better fit
- Made with .10mm thick single ply PVC
- Elastic waist pant for easy on and off
- Self material collar for easy cleaning
- Not Compliant with California Proposition 65
Specifications
Color | Yellow |
Hood Type | Detached |
Material | PVC |
Size | X-Large |
No. of Pockets | 2.0 |
Size (English) Chest | 56 in. |
Size (English) Waist | 50 in. |
Size (Metric) Chest | 142.2cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction