PIP™ G-Tek™ AG Nylon Gloves with Nitrile MicroFinish Grip

Surface treatment provides excellent handling

Manufacturer: Protective Industrial Products, Inc. 34400/L

 View more versions of this product

Catalog No. 19-130-344D

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 3.7 x 3.7 in. (23.5 x 9.5cm)
    Exterior Finish MicroSurface grip
    Glove Cuff Style Knit
    Hem Color Purple
    For Use With (Application) general assembly of Oily parts, Metal handling, fishing and machine operation
    Length (English) 3.7 in.
    Length (Metric) 23.5cm
    Material Nitrile
    Liner Material Nylon
    Size Large
    Closure Color Black
    Coated Area Full
    Color Green, black
    Cut Resistance Rating Level 1
    Cleaning Procedure Recommend washing gloves in slightly warm Water not exceeding 40°C, a mild non-ionic Detergent should be used, a 5 to 10 min. cycle time should be employed, tumble dry on low maximum temperature 60°C
    Width (English) 3.7 in.
    Width (Metric) 9.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit