Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ GP™ Economy Grade Crinkle Latex Coated Seamless Knit Cotton/Polyester Gloves
Click to view available options
Small
Description
- Seamless cotton/polyester knit shell is comfortable and flexible
- Crinkle coating features creases or wrinkles on the surface, designed to channel fluids away for better contact on dry or wet surfaces
- Latex is flexible, tough, and durable due to its high degree of resistance to snagging, puncture, and abrasion
- Knit wrist helps prevent dirt and debris from entering the glove
- Ergonomic shaped curved finger pattern
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Crinkled Latex |
Color | Gray, Blue |
Exterior Finish | Fully Textured |
Grade | Economy |
Hand | Specific |
Material | Cotton/Polyester Blend |
Product Type | Seamless Knit Gloves |
Show More |