PIP™ G-Tek™ CR Ultra Cut-Resistant Gloves

Gray spun Dyneema™ and nylon shell

Manufacturer: Protective Industrial Products, Inc. 19D655/XL

 View more versions of this product

Catalog No. 19-151-267

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10.2 x 4.1 in. (26 x 10.5cm)
    Glove Cuff Style Continuous knit
    Hem Color Black
    For Use With (Application) electronics, Glass cutting, Metal handling, food processing and meat processing
    Length (English) 10.2 in.
    Weight Medium weight
    Cut Resistance Rating Level 3
    Length (Metric) 26cm
    Material Dyneema™, Nylon, Lycra™
    Size X-Large
    Coating Material Seamless
    Width (English) 4.1 in.
    Width (Metric) 10.5cm
    Color Black, gray

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit