Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ CR Ultra Cut-Resistant Gloves
Click to view available options
Hem Color:
Brown
Green
White
Yellow
Size:
Small
Medium
Large
X-Large
Length (English):
8.7 in.
9.1 in.
9.4 in.
9.8 in.
Description
Medium weight gloves, used for electronics, glass cutting, metal handling, food processing and meat processing.
- Black/gray Dyneema spun shell (13 gauge)
- Black polyurethane coated palm and knuckles
- Washable, resistant to chemicals, water and ultraviolet light
- Seamless construction
- Color-coded hems for easy size identification
Specifications
Color | Gray |
Cut Resistance Rating | ANSI A3 |
Material | Dyneema™, Nylon |
Product Type | Cut-resistant Gloves |
Size | Small |
For Use With (Application) | Electronics, glass cutting, metal handling, food processing and meat processing |
Glove Cuff Color | White |
Glove Cuff Style | Continuous Knit |
Hem Color | White |
Length (English) | 8.7 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction