PIP™ G-Tek™ CR Ultra Dyneema™ Gloves with Foam Nitrile Grip

Thin and flexible with high protection

Manufacturer: Protective Industrial Products, Inc. 19D855/S

 View more versions of this product

Catalog No. 19-013-602

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Glove Cuff Style Continuous knit
    For Use With (Application) Glass and Ceramics handling, sheet Metal operations, automotive manufacturing, injection molding operation
    Closure Color Black
    Cut Resistance Rating Level 3
    Cleaning Procedure Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C
    Dimensions (L x W) 9 x 3.5 in. (23 x 9cm)
    Exterior Finish Seamless
    Hem Color White
    Length (English) 9 in.
    Length (Metric) 23cm
    Material Foam Nitrile
    Liner Material Dyneema™, Nylon
    Size Small
    Width (English) 3.5 in.
    Width (Metric) 9cm
    Coated Area Palm, knuckle
    Color Black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit