PIP™ G-Tek™ CR Ultra Dyneema™ Gloves with Latex Grip

High protection with a thin and flexible shell

Manufacturer: Protective Industrial Products, Inc. 19-D813/M

 View more versions of this product

Catalog No. 19-151-277

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Cleaning Procedure Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C
    Dimensions (L x W) 9.3 x 3.8 in. (23.62 x 9.8cm)
    Exterior Finish Crinkle
    Glove Cuff Style Continuous knit
    Hem Color Black
    For Use With (Application) electronics, Glass cutting, Metal handling, food processing and meat processing
    Length (English) 9.3 in.
    Length (Metric) 23.62cm
    Material Natural Rubber
    Liner Material Dyneema™ Yarn, Glass, Nylon, Spandex™
    Size Medium
    Width (English) 3.8 in.
    Width (Metric) 9.8cm
    Closure Color Blue
    Coated Area Palm, finger
    Color White, blue
    Cut Resistance Rating Level 5

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit