Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ CR Ultra Nitrile Coated Dyneema™ Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Dyneema™ and nylon shell provides dexterity, tactile sensitivity and cut resistance
- Thin and flexible with high protection
- Seamless construction offers increased comfort and breathability
- Knit wrist helps prevent dirt and debris from entering the glove
- Resistant to chemicals, water, and ultraviolet light
Specifications
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Gray |
Exterior Finish | No Texture |
Material | Dyneema |
Product Type | Seamless Knit Gloves |
Size | Large |
For Use With (Application) | Electronics, Glass Cutting, Metal Handling, and Food Processing |
Glove Cuff Style | Continuous Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction