Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ G-Tek™ Force Cotton/Polyester Gloves with Latex Crinkle Grip

Comfort and protection

Manufacturer:  Protective Industrial Products, Inc. 39C1300/S

 View more versions of this product

Catalog No. 19-151-289



  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Palm, finger
9.4 x 3.8 in. (24 x 9.7cm)
Knit
assembly, construction, inspection, material handling, refuse handling, landscaping and gardening
Cotton, Polyester
3.8 in.
Blue
9.4 in.
Recommend washing gloves in slightly warm Water not exceeding 40°C, a mild non-ionic Detergent should be used, a 5 to 10 min. cycle time should be employed, tumble dry on low maximum temperature 60°C
Crinkle
Green
Cotton,Polyester
Small
9.7cm
Gray
24cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit