PIP™ G-Tek™ MaxiFlex™ Gloves

Ultra cool and very comfortable to wear

Manufacturer: Protective Industrial Products, Inc. 34874/XS

 View more versions of this product

Catalog No. 19-130-1177A

  Check Availability
Add to Cart

    Specifications

    Cleaning Procedure Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C
    Dimensions (L x W) 7.7 x 3.2 in. (19.5 x 8.2cm)
    Exterior Finish Micro cup
    Glove Cuff Style Continuous knit
    Hem Color Blue
    For Use With (Application) handling small Oily parts and components, general assembly, machining, microengineering, automotive components, painting, horticulture and maintenance
    Length (English) 7.7 in.
    Length (Metric) 19.5cm
    Material Microfoam Nitrile
    Liner Material Nylon, Lycra™
    Size X-Small
    Thickness 1mm
    Width (English) 3.2 in.
    Width (Metric) 8.2cm
    Coated Area Palm
    Color Gray, black
    Cut Resistance Rating Level 1

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit